9 x 2 in. FNPT Brass Straight Meter Setter
9 x 2 in. FNPT Brass Straight Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Padlock wings standard on all valves
- Potable water
- Designed to provide proper meter spacing for ease of installation
- 9 in meter height
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-88
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- FPT x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 9 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes