Angle Brass 3/4 in. FNPT x GHT Sillcock

Part #M72015FF  |  Item #4877584  |  Manufacturer Part #5424-098

$ 17.83 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372 2010

End Connection 1: FNPT

End Connection 2: GHT

End Connections: FNPT x GHT

Handle Type: Oval

High Pressure: 125

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-18/25 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372 2010

Recommended Valve Application: [Commercial, Gas, Oil, Residential, Water]

Sillcock Type: Angle

UL Listed: No

Valve Size: 3/4 in