A.Y. McDonald CC x FIP Ball Corporation Stopeel Optik

M73148B

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
CC
End Connection 2
FIP
End Connections
CC x FIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday