A.Y. McDonald CTS Compression Nut

M4700T

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS Compression
End Connections
CTS Compression
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday