A.Y. McDonald CTS Compression x XS Lead Compression Coupling

M747582267

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
XS Lead Compression
End Connections
CTS Compression x XS Lead Compression
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday