A.Y. McDonald Curb Box

M562Y

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584,ASTM A-48 Class 25, ASTM B-62
Diameter
1-1/2 in
Inside Diameter
1-1/2 in
Length
9 ft
Material
Brass, Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday