A.Y. McDonald

Double Outlet Open Type Vent 3/4 in. Iron Valve Repair Part

Part #M908F  |  Manufacturer Part #7113-105

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

End Connections: FNPT

FM Approved: No

GSA Approved: No

Material: Iron

NSF Certified: No

Product Type: Double Outlet Open Type Vent

Valve Size: 3/4 in