A.Y. McDonald FIP x Meter Straight Ball Valve

M76101MW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
FNPT
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday