A.Y. McDonald PEX x Male Sweat Brass Adapter

M72300SM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 2012, ANSI B1.20.1, ANSI B16.18
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
Clean Bagged
No
End Connection 1
PEX
End Connection 2
Male Sweat
End Connections
PEX x Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
160 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 61 2012

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday