A.Y. McDonald PEX x MNPT Brass 90 Degree Elbow

M72390

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 2012, ANSI B1.20.1
ASTM Specifications
ASTM F-876, ASTM F-877
Clean Bagged
No
End Connection 1
PEX
End Connection 2
MNPT
End Connections
PEX x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 61 2012

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday