A.Y. McDonald PVC Compression x MNPT Water Service Brass U Branch with Valve

M709U2AW712

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
PVC Compression
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
PVC Compression x MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday