1 in. Meter Swivel x MNPT Union In-Line Dual Check Backflow Preventer
Series 5135 1 in. Meter Swivel x MNPT Union In-Line Dual Check Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated for 175 PSIG water pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1024, ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- Series 5135
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Union MNPT
- End Connections:
- Meter Swivel Nut x Union MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Weight:
- 3.1 lb