3-1/2 x 5-3/16 x 5-3/16 in. Air Admittance Solvent Weld Supply Box
3-1/2 x 5-3/16 x 5-3/16 in. Air Admittance Solvent Weld Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Box Material:
- Plastic
- DFU:
- 20 dfu
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 5-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/16 in x 5-3/16 in
- Supply Box Connection Type:
- Solvent Weld
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/16 in