PEBR 2 100W MED BATH LGHT *AZTEC

You last purchased this on
 

Aztec PEBR 2 100W MED BATH LGHT *AZTEC

This product requires certification to purchase.
Brand image
You last purchased this on
 

Aztec PEBR 2 100W MED BATH LGHT *AZTEC

  • Fast #
  • Part #C10409PR2
  • Item #2448625
  • Manufacturer Part #10409PR2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • Requires 2 Medium 100-watt bulbs (not included)
  • 1 Year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aztec
Color Finish Category:
Bronze Tones
Color Finish Name:
Peruvian Bronze
Diameter:
16-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
Type:
C10409PR2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
16-1/2 in