Azure Home Products

23-1/2 in. 30 Bottle Refrigerator with Solid Overlay and Door in Panel Ready

Part #AA124RO  |  Manufacturer Part #A124R-O

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 30 Bottles

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 22-1/2 in

Energy Star Compliant: No

Height: 34-1/2 in

Installation Type: [Freestanding, Built-in]

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Compact

UL Listed: No

Volts: 115V

Width: 23-1/2 in