23-5/8 in. 5.6 cu. ft. Built-in and Beverage Centers in Stainless Steel
23-5/8 in. 5.6 cu. ft. Built-in and Beverage Centers in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field reversible door (304 stainless)
- Black interior, blue digital touch control with blue LED lighting and door alarm
- Dual pane Argon filled glass door to eliminate condensation
- 2 adjustable glass shelves
- Automatic defrost
- Zero-clearance hinge design
- Vibration dampening system for quiet operation
- Convection cooling system with dual sensor temperature control
- Stainless steel towel bar handle
- 1 wine rack with black steel front and full extension glides
Specifications
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-1/2 in
- Height:
- 35 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Built-in, Beverage Centers
- Temperature Range:
- 36 to 43 Deg F
- Volts:
- 115V
- Watts:
- 82 W
- Width:
- 23-5/8 in