23-7/8 x 35 in. Indoor Wine Coolers in Stainless Steel
23-7/8 x 35 in. Indoor Wine Coolers in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field reversible door
- Dual pane argon filled glass door to eliminate condensation
- Certified for indoor use
- T-bar handle
- Blue LED interior lighting
- 6 wine racks with black steel front and full extension glides
- Digital display control
- Door open alarm
- Automatic defrost
- Stainless steel front bottom vent
Specifications
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 25-1/2 in
- ETL Listed:
- Yes
- Height:
- 35 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Material:
- Stainless Steel, Glass
- Material Type:
- 304
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 40 to 65 Deg F
- Volts:
- 115V
- Watts:
- 82 W
- Weight:
- 135 lb
- Width:
- 23-7/8 in