5.6 cu. ft. Wine Coolers Refrigerator
5.6 cu. ft. Wine Coolers Refrigerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Field reversible door
- Door open alarm
- Certified for indoor or outdoor use
- Stainless steel front bottom vent
- 3 adjustable glass shelves
- T-Bar handle
- Blue LED interior lighting
- Digital display control
- Dual sensor temperature control
- Automatic defrost
Specifications
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Control Type:
- Digital
- Depth:
- 25-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 35 in
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 34 to 43 Deg F
- Volts:
- 115V
- Width:
- 23-7/8 in