20-3/4 x 15 in. No-Hole Vitreous China Dual Mount Rectangular Lavatory Sink in Wild Bronze

Part #BP1218WB  |  Item #3399017  |  Manufacturer Part #P1218.WB

$ 725.35 EACH

Color/Finish:
Wild Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Wild Bronze

Color Finish Category: Bronze Tones

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-3/4 in x 15 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17-3/8 in x 11-5/8 in x 5 in

Sink Depth: 7 in

Sink Installation Type: Dual Mount

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No