Dual Mount Basin in White
Donna Dual Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used as lavatory or bar sink
- Available in 28 colors
- Problem solver
- Can be used in drop in or undermount installations
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Donna
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 10 in x 10 in x 5 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12-1/2 in x 12-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in