B & D Mfg.

1-1/4 in. Socket Fusion Straight HDPE 90 Degree Elbow

Part #BSPE65  |  Manufacturer Part #SPE65

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #BSPE65Mfr. Part #SPE65

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Fusion

End Connection 2: Socket Fusion

End Connections: Socket Fusion

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No