1 in. Fusion x MPT Straight DR 11 High Pressure Plastic Tee

You last purchased this on
 
B & D Mfg.

1 in. Fusion x MPT Straight DR 11 High Pressure Plastic Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
B & D Mfg.

1 in. Fusion x MPT Straight DR 11 High Pressure Plastic Tee

  • Fast #
  • Part #PEI11SMTG
  • Item #7206505
  • Manufacturer Part #SPMT553
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connection 3:
MPT
End Connections:
Electrofusion x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 11