B & D Mfg.

1 in. Socket Fusion Straight Plastic 90 Degree Elbow

Part #BSPEU55  |  Manufacturer Part #SPEU55

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #BSPEU55Mfr. Part #SPEU55

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Fusion

End Connection 2: Socket Fusion

End Connections: Socket Fusion

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No