1/2 in. MPT Plug
1/2 in. MPT Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Size:
- 1/2 in
- Tool Type:
- Plug
- UL Listed:
- No