0 items

B & D Mfg. Plain End Fusion Coupling

BSPC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used with socket fusion equipment

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday