0 items

B&K 150# IPS Brass Swing Check Valve

B10100NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday