1/2 in. Brass FPT x Hose Thread No Kink Hose Bibb

You last purchased this on
 
B&K

QuarterMaster® 1/2 in. Brass FPT x Hose Thread No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

QuarterMaster® 1/2 in. Brass FPT x Hose Thread No Kink Hose Bibb

  • Fast #
  • Part #B102453HN
  • Item #4503303
  • Manufacturer Part #102-453HN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-9, ANSI B1.20.1, ANSI B1.20.7
Collection:
QuarterMaster®
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Handle Type:
Quarter Turn
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
PTFE
NSF:
NSF 61-9
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Hose Bibb