B & K Industries

1 in. Bronze Float Valve

Part #B109805  |  Item #902089  |  Manufacturer Part #109-805

$ 50.34 EACH

Material:

Bronze
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  4
  • Case:  24
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Female inlet x Plain outlet
  • Rod size 5/16"-18"
  • Serrated arm allows easy adjustment of water level
  • Pivot assembly prevents breakage during freezing
  • Replaceable seals

Not Approved for Potable Water Applications

Specifications

ADA Compliant: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

WaterSense Labeled: No