3/4 in. Brass IPS Stop & Waste Valve

You last purchased this on
 
B & K Industries

3/4 in. Brass IPS Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
B & K Industries

3/4 in. Brass IPS Stop & Waste Valve

  • Fast #
  • Part #B105774NL
  • Item #4503382
  • Manufacturer Part #105-774NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve