0 items

B & K Industries Brass Gas Ball Valve with Lever Handle

B11012HC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Multi-directional flow
  • Quarter-turn lever handle for positive On/Off operation
  • Temperature range: -20° F to 300° F
  • Two-piece body design

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
Material
Forged Brass
Maximum Pressure
200 psi
Maximum Temperature
149
UL Listed
Yes
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday