0 items

B & K Industries Bronze IPS Gas Ball Valve with Lever Handle

B11052

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome-plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Multi-directional flow
  • Quarter-turn lever handle for positive On/Off operation

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Brass
Maximum Pressure
200 psi
Maximum Temperature
300
UL Listed
Yes
Valve Body Style
1 piece
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday