Diverter Brass Tub Spout in Polished Chrome
Diverter Brass Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Sink Material:
- Brass
- Trim Only:
- No
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No