1/2 x 1/4 in. Brass Valve Tee
EZ Connect® 1/2 x 1/4 in. Brass Valve Tee
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- EZ Connect®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Compression
- End Connections:
- Threaded x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass