B & K Industries

Float Rod 5/16 - 18 in. Brass Valve Repair Part

Part #B109853  |  Manufacturer Part #109-853

Valve Size:

5/16 in - 18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Product Type: Float Rod

Valve Size: 5/16 in - 18 in