0 items

B & K Industries 7701GFLF Forged Brass Flared x Female Lever Handle Gas Ball Valve

B11452

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Multi-directional flow
  • One-piece body design for leak resistance and long valve life
  • Quarter-turn lever handle for positive On/Off operation
  • Temperature range: -20° F to 300° F

SPECIFICATIONS

Collection
7701GFLF
End Connection 1
Flared
End Connection 2
Female
End Connections
Flared x Female
Material
Forged Brass
Maximum Pressure
200 psi
Maximum Temperature
300
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday