B & K Industries PVC Full Port Solvent Weld 150# Ball Valve

B10760

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM O-rings

SPECIFICATIONS

End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Material
Plastic
Material Type
PVC
Pressure Class
150#
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday