3/4 in. Forged Brass Full Port IPS 600# Ball Valve
7700 Series 3/4 in. Forged Brass Full Port IPS 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature range of -20°F to 300°F
- Full-port for maximum flow rate
- 600 psi/150 WSP (working steam pressure)
- Rust-proof 304 stainless steel T-handle with vinyl grip
- Chrome-plated brass ball and stem
- Simply tighten the packing nut to stop leaks at the stem
- PTFE discs and seats
- Packing gland - blowout proof stem design
- T-handle allows for installation and operation in tight spaces
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.33,ASME B16.44
- Application:
- Commercial, Residential, Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- 7700 Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- Yes
- Handle Material:
- 304 Stainless Steel
- Height:
- 2-41/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-54/100 in
- Material:
- Brass, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 72
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.76 lb