0 items

B&K Male Inlet x Plain Outlet Float Valve

B10980

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flange provides support against tank walls
  • Locknut and washer included with male inlet valves
  • Pivot assembly prevents breakage during freezing
  • Replaceable seals
  • Serrated arm allows easy adjustment of water level

SPECIFICATIONS

End Connection 1
Male Inlet
End Connection 2
Plain Outlet
End Connections
Male Inlet x Plain Outlet
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
125 psi
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Float Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday