B Series 1/2 in. 450F 250 psig Steam Trap

Part #S64154  |  Manufacturer Part #64154

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: B Series

Maximum Pressure: 250 psig

Maximum Temperature: 450

Type: S64154

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in