1-1/2 in. Gun Cartridge
1-1/2 in. Gun Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Product Type:
- Gun Cartridge
- Smart Home Enabled:
- No
- UL Listed:
- No