B.A. Fischer Sales

3/4 in. Impact Sprinkler

Part #BAL30  |  Manufacturer Part #AL30

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

UL Listed: No