10 ft. Grade 70 Safety Chain
10 ft. Grade 70 Safety Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Yellow Zinc
- Length:
- 10 ft
- Material:
- Steel
- Tool Type:
- Chain
- Width:
- 3/8 in
- Work Load Limit:
- 6600 lb