24 in. J-Hook

You last purchased this on
 
BA Products Company

24 in. J-Hook

This product requires certification to purchase.
You last purchased this on
 
BA Products Company

24 in. J-Hook

  • Fast #
  • Part #BN7118H
  • Item #7018635
  • Manufacturer Part #N711-8H
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These 5/16 in V-Chains provide 15 in J Hooks and Hammerhead™ T-J Combo Hooks
  • Requires Certification

Documents


Specifications

Length:
15 in
Number of Tools Included:
1
Weight:
17 lb
Width:
5/16 in
Work Load Limit:
5400 lb