Babbitt Steam Specialty 100 ft. Masterlink for 1/0 Single Loop Lock Link Chain

BML1

Length

100 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Link comes complete with Link, pins, and instructions for installation

SPECIFICATIONS

Depth
2-1/4 in
Length
100 ft
Material
Zinc Plated Carbon Steel
Product Type
Chain

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday