Babbitt Steam Specialty 100 ft. Masterlink for 5/0 Single Loop Lock Link Chain

BML4

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 11 lbs
  • Material: zinc plated carbon steel
  • Unit comes complete with link, pins and instructions for installation
  • Use with 5/0 Babbitt Chain / GC-4, SC-4, BC-4

SPECIFICATIONS

Depth
2-1/4 in
Length
100 ft
Material
Zinc Plated Carbon Steel
Product Type
Chain

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday