100 ft. 4/0 Trade gal.vanized Locking Link Chain
100 ft. 4/0 Trade gal.vanized Locking Link Chain
Frequently Purchased Together
Product Details
- Chain is required for chainwheel operation
- Designed for use on all chainwheels excluding pocketwheels
Documents
Specifications
- Coating:
- Zinc
- Depth:
- 2-1/4 in
- Length:
- 100 ft
- Material:
- Carbon Steel
- Product Type:
- Chain