Cast Iron Chainwheel Valve Replacement Handle

You last purchased this on
 
Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BCIRG35
  • Item #1311977
  • Manufacturer Part #CIRG-3.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily attaches to the handwheel of the valve
  • Unit comes complete with rim, chain guide, attachment set and instructions for installation
  • For operating valves in high, normally out of reach locations
  • Cast iron is our most economical material. It is recommended in mildly corrosive environments
  • Requires Certification

Specifications

ASTM:
ASTM B-62
Coating:
Zinc Plated
Depth:
3-1/8 in
Diameter:
3 in
Diameter - Outside:
19 in
FM Approved:
No
GSA Approved:
No
Handle Material:
Cast Iron
Handle Type:
Chainwheel
Height:
18-1/2 in
Material:
Bronze, Cast Iron, Carbon Steel
NSF Certified:
No
Number of Handles:
Single Handle
Size:
#3-1/2
Thickness:
1.25 in
UL Listed:
No
Valve Size:
3-1/2 in
Weight:
28 lb