Babbitt Steam Specialty 6-3/8 in. x 100 ft. Galvanized Locking Link Chain

BGC4

Manufacturer Part #: GC-4

Length

100 ft

$2.23 per FOOT | Order in multiples of 100 FT.

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hot dipped Galvanized weldless single loop lock link chain used with chainwheel sizes 4, 4 1/2, 5
  • Trade size 5/0 chain
  • Weight in lbs: 35 lbs/100'
  • Weldless single loop lock link chain

SPECIFICATIONS

Depth
2-1/4 in
Height
6-3/8 in
Length
100 ft
Material
Zinc Plated Carbon Steel
Product Type
Chain

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday