Babbitt Steam Specialty

Cast Iron Rim with Guide Arm Chain Wheel

Part #BCIRG0  |  Manufacturer Part #CIRG-0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unit comes complete with sprocket rim, chain guide, attachment set and instructions
  • Weight in lbs: 2 lbs
  • Material: Cast Iron Sprocket Rim with Ductile Iron Guide Arms
  • Diameter of valve hand wheel rim will fit 2" to 4"

Documents

Specifications

Depth: 7/8 in

Diameter: 4 in

Handle Material: Iron

Handle Type: Wheel

Height: 4-5/8 in