0 items

Babbitt Steam Specialty Rim with Guide Arm

BCIRG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast iron sprocket rim with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 6" to 7 1/2"
  • Unit comes complete with rim, chain guide, attachment set and instructions for installation

SPECIFICATIONS

Depth
2-3/8 in
Height
7-3/4 in
Material
Cast Iron
Valve Size
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday